Apply to be a TradeMaster!
Main product image of 500 ft. Spool - 18/3 Solid Southwire CL2P (Plenum) White Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft. Spool - 18/3 Solid Southwire CL2P (Plenum) White Thermostat Cable

Brand:
Southwire
SKU:
555030523
Rating:
(0)
Q&A:
(0)
500 ft. Spool - 18/3 Solid Southwire CL2P (Plenum) White Thermostat Cable
Magnifying glass
Hover image to zoom
$128.05 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Voltage
300v
Product Highlight: Color
White

Description

–
CU 300V HDPE Insulation CMP/CL2P PVC Jacket Power Limited Unshielded Thermostat Wire Plenum Rated 75-Degree C

Features:
  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • 300 Voltage
  • ETL Listed Meets UL 444 Type CMP
  • ETL Listed Meets UL 1424
  • ETL Listed Meets UL 13 Type CL2P
  • CSA FT6

Specs

–
Length (Feet):

500'

Voltage:

300v

Wire Type:

Thermostat Wire

Conductors:

3

AWG:

18

Cable Type:

Plenum-Rated

Color:

White

Features:

Plenum-Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy