Apply to be a TradeMaster!
Main product image of 250 ft. Spool - 18/8 Solid Southwire CL2P (Plenum) White Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft. Spool - 18/8 Solid Southwire CL2P (Plenum) White Thermostat Cable

Brand:
Southwire
SKU:
555080423
Rating:
(3)
Q&A:
(0)
250 ft. Spool - 18/8 Solid Southwire CL2P (Plenum) White Thermostat Cable
Magnifying glass
Hover image to zoom
$177.80 each
In Stock
In Stock
Get 32 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
White

Specs

–
Voltage:

300v

Length (Feet):

250'

Product Type:

Cable

Wire Type:

Thermostat Cable

Conductors:

8

AWG:

18

Cable Type:

Plenum-Rated

Color:

White

Features:

Plenum-Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good stuff, and at a very good price.

Anywhere else I tried to find this wire, it was double the cost. Thank you, SupplyHouse for being reasonable. We relocated a thermostat 75 feet away. The wire was exactly as expected and all is good now. Thanks again.
mleblanc
Bethel, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible Condition

The spool we received was brittle, had kinks and bends in it as it was pulled off the spool, and a large number of spots where the jacketing was broken, split, and falling apart. Additionally, some of the individual conductor insulation would pull apart just by pulling on it with my fingers.
J.
Wooster OH
2 years ago
Was this review helpful to you?

great wire

came in 2 days early, GREAT SERVICE
HVAC
UTAH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy