Apply to be a TradeMaster!
Main product image of 1000 ft. - 14/7 Stranded Bare Copper EZ-IN Mini Split Cable (Black)
Magnifying glass
Hover image to zoom

1000 ft. - 14/7 Stranded Bare Copper EZ-IN Mini Split Cable (Black)

Brand:
Southwire
SKU:
58341001
Rating:
(0)
Q&A:
(0)
1000 ft. - 14/7 Stranded Bare Copper EZ-IN Mini Split Cable (Black)
Magnifying glass
Hover image to zoom
$5,371.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
1000 ft. - 14/7 Stranded Bare Copper EZ-IN Mini Split Cable (Black)

Specs

–
Length (Feet):

1000'

Wire Type:

Mini-Split Cable

Conductors:

7

AWG:

14

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy