Apply to be a TradeMaster!
Main product image of 250 ft. - 14/4 Solid Bare Copper Mini Split Cable (Black)
Magnifying glass
Hover image to zoom

250 ft. - 14/4 Solid Bare Copper Mini Split Cable (Black)

Brand:
Southwire
SKU:
59540703
Rating:
(0)
Q&A:
(0)
250 ft. - 14/4 Solid Bare Copper Mini Split Cable (Black)
Magnifying glass
Hover image to zoom
$414.78 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
Southwire’s 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.

Specs

–
Length (Feet):

250'

Wire Type:

Tray/Mini-Split Cable

Product Type:

Cable

Type:

Tray Cable

Conductors:

4

AWG:

14

Package Type:

Reels

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy