Apply to be a TradeMaster!
Main product image of 3/8" Top-Bite Saddle Type Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

3/8" Top-Bite Saddle Type Connector w/ Insulated Throat

Brand:
Southwire
SKU:
630TBS
Rating:
(0)
Q&A:
(0)
3/8" Top-Bite Saddle Type Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$3.86 each
In Stock
In Stock
Get 36 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Malleable Iron
Product Highlight: Size
3/8"

Description

–
Southwire's Top Bite Connectors join flexible metal conduit or armored cable to boxes or enclosures. This one piece construction offers optimal product integrity and longevity, and the NPSM male thread provides a secure connection. This connector is constructed with high strength steel and a zinc-plated finish for resilience, as well as steel locknuts and steel clamps.

Applications: To connect Flex, AC, and MC cables to a box or enclosure.

Features:
  • Dual gripping saddle clamps
  • Tri combo head screw
  • Saddle clamps ride up and down on screw for ease of installation
  • Standard Material: 3/8" - 1" steel, 1-1/4" - 4" malleable iron
  • UL listed for MCAP/MCI-A and MCI-A HCF cables

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Steel

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy