Shop Klein Tools Limited Time Promotion
Main product image of 3/8" 1-Hole AC/MC Strap
Magnifying glass
Hover image to zoom

3/8" 1-Hole AC/MC Strap

Brand:
Arlington
SKU:
310-ARLINGTON
Rating:
(2)
Q&A:
(0)
3/8" 1-Hole AC/MC Strap
Magnifying glass
Hover image to zoom
$0.20 each
BOX UP & SAVE 10%
$18.00 box of 100
$0.18 each
In Stock
In Stock
Get 14,531 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8"

Specs

–
Size:

3/8"

Material:

Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Strap For 3/8 Flex Conduit. Not BX

These Are Great For Securing the 3/8 FLEX Conduit. I Use them all the time.
Great Product
Brooklyn
10 months ago
Was this review helpful to you?

cheap quaity

cheap quaity
cal
modesto ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy