Apply to be a TradeMaster!
Main product image of 1/2" Zinc Die Cast EMT Set Screw Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

1/2" Zinc Die Cast EMT Set Screw Connector w/ Insulated Throat

Brand:
Southwire
SKU:
631I
Rating:
(0)
Q&A:
(0)
1/2" Zinc Die Cast EMT Set Screw Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$1.34 each
In Stock
In Stock
Get 40 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1/2"

Description

–
Southwire's EMT insulated throat connectors with set screw type assembly provide secure concrete tight protection when taped. Applications include use in dry locations to bond EMT thin wall conduit to electrical boxes or enclosures; set screw connectors offer superior corrosion resistance. Insulated throat provides superior protection against abrasion. Constructed of durable zinc die cast, efficient and long lasting; UL listed, NEMA/ANSI FB-1 compliant.

Specs

–
Size:

1/2"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy