EMT Insulated Set Screw Connectors are fittings that terminate electrical metallic tubing at a box or enclosure, using a set screw to hold the conduit and an insulated throat to protect conductor insulation from the cut edge of the tube. SupplyHouse lists them in a range of trade sizes, from the Southwire 631SI for 1/2 inch conduit to the Steel City TC728A for 3 inch conduit. Electricians use them on residential, commercial, and light industrial conduit runs where quick terminations matter. Each fitting is size specific, so matching trade size and material to the conduit is the first check on every order. Raintight and concrete tight jobs call for compression connectors, such as the Arlington 821ART, instead. A wrong fit slows the crew and can leave a conductor exposed to a rough edge.
Subcategories
Buying Guide
Start with trade size. EMT connectors are sized to the conduit, so a 3 inch connector, like the Steel City TC728A, fits 3 inch EMT. Confirm the conduit size on the job before picking a part number, and confirm the enclosure opening can take the connector.
Next, decide on the termination type. Set screw connectors lock the conduit with a screw and are a common choice for general indoor runs. Jobs that call for raintight or concrete tight connections need a compression style such as the Arlington 821ART instead, so check the application before ordering a full count of set screw fittings.
Then look at the insulated throat. The insulated throat protects conductor insulation as wire is pulled through the fitting. Check local code and the project specification for the requirement.
When comparing EMT Insulated Set Screw Connectors, also compare brand part numbers. Southwire part numbers include 631SI for 1/2 inch, 632SI for 3/4 inch, and 633SI for 1 inch, and Steel City part numbers include TC724A for 1-1/4 inch and TC726A for 2 inch. Keep part numbers consistent across a project so counts and returns stay simple. A short parts list per panel or run keeps the crew from stopping for missing fittings.
Finally, confirm material and listings on the product page for the exact connector. Verify the details against the project specification before ordering.
Frequently Asked Questions
What sizes do EMT insulated set screw connectors come in?
EMT Insulated Set Screw Connectors on SupplyHouse include the Southwire 631SI for 1/2 inch, 632SI for 3/4 inch, and 633SI for 1 inch, plus Steel City models up to the TC728A for 3 inch. Steel City also lists a 4 inch model, the TC7210A. Match the connector to the EMT trade size on the job.
Can I use EMT set screw connectors in wet locations?
Standard EMT insulated set screw connectors are generally a dry-location fitting. For raintight or concrete tight work, a compression connector such as the Arlington 821ART, a 3/4 inch steel EMT compression connector with insulated throat, is the better fit. Check the product listing and local code for the application.
What does the insulated throat do on an EMT connector?
On EMT insulated set screw connectors, the insulated throat protects conductor insulation as wire is pulled through the fitting. Local code and the project specification set the requirement for any given job.
How do I choose between Southwire and Steel City EMT insulated set screw connectors?
Both brands list insulated steel set screw connectors for EMT, such as the Southwire 632SI at 3/4 inch and the Steel City TC726A at 2 inch. Choose by the trade size needed, then standardize on one brand per project so part numbers stay consistent. Confirm specs on the exact product page.
Is an EMT set screw coupling the same as a connector?
No. A connector terminates EMT at a box or enclosure, while a coupling joins two lengths of EMT, like the Southwire 641S 1/2 inch steel EMT set screw coupling. Order EMT Insulated Set Screw Connectors only for box terminations.