The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Steel EMT Set Screw Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

1" Steel EMT Set Screw Connector w/ Insulated Throat

Brand:
Southwire
SKU:
633SI
Rating:
(1)
Q&A:
(0)
1" Steel EMT Set Screw Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$1.61 each
In Stock
In Stock
Get 57 Wed, Aug 26
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

Southwire EMT connectors with set screw type assembly provide secure concrete tight protection when taped. Insulated throat models offer superior protection against abrasion. Applications include use in dry locations to bond EMT thin wall conduit to electrical boxes or enclosures. Assemblies include steel locknut; constructed of strong and long lasting steel with zinc plated finish; UL listed. NEMA/ANSI FB-1 compliant. Available in sizes from 1/2” to 4”.

Specs

Size:

1"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and price

Great product at a great price Much better deal than anywhere else I found. Sales and shipping were fast and on time
masarasa
MS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy