Apply to be a TradeMaster!
Main product image of 3" Steel Rigid & EMT Set Screw Connector
Magnifying glass
Hover image to zoom

3" Steel Rigid & EMT Set Screw Connector

Brand:
Southwire
SKU:
638S
Rating:
(1)
Q&A:
(1)
3" Steel Rigid & EMT Set Screw Connector
Magnifying glass
Hover image to zoom
$7.69 each
In Stock
In Stock
Get 13 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3"

Description

–
Southwire Steel Rigid Connectors with threadless, set screw type assembly provide secure concrete tight protection when taped. Applications in dry locations include bonding conduits to electrical boxes or enclosures. Manufactured from strong and resilient steel; UL listed.

Features:
  • Use to join Rigid or EMT to box or enclosure
  • Assembled with a steel locknut
  • Available 2 1/2” to 4” sizes
  • Standard Materials: Steel; Malleable Iron

Specs

–
Size:

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Packed poorly

The product is fine, but somebody in the packing dept. at Supply House wrapped each fitting in packing tape for some reason. Had to scrape it all off and remove the glue. Just throw them in a bag next time.
Phinal
New York, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is a rigid set screw connector list for use in a wet location?

Asked by Jake 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jake! This item is not rated for wet-location use. Only use for dry locations.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy