Apply to be a TradeMaster!
Main product image of 1" Steel Compression Type Connectors with Insulated Throat
Magnifying glass
Hover image to zoom

1" Steel Compression Type Connectors with Insulated Throat

Brand:
Southwire
SKU:
653SI
Rating:
(0)
Q&A:
(0)
1" Steel Compression Type Connectors with Insulated Throat
Magnifying glass
Hover image to zoom
$1.77 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

–
Southwire's compression type steel constructed EMT connectors offer ease of use and provide a secure, concrete tight joining of thin wall EMT conduit. Models with insulated throat provide additional protection against abrasion. Assemblies include a zinc plated steel locknut.

Features:
  • Concrete tight
  • Compression type connectors
  • Assembled with a steel locknut & gasket
  • Use to join EMT to box or enclosure
  • UL Standard: UL 514B
  • Fed. Spec: W-F-406E, W-F-406D
  • NEMA: FB1-2014

Specs

–
Size:

1"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy