Apply to be a TradeMaster!
Main product image of 1" Steel Compression Type Raintight Coupling
Magnifying glass
Hover image to zoom

1" Steel Compression Type Raintight Coupling

Brand:
Southwire
SKU:
663SRT
Rating:
(0)
Q&A:
(0)
1" Steel Compression Type Raintight Coupling
Magnifying glass
Hover image to zoom
$4.86 each
In Stock
In Stock
Get 33 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

–
The Southwire line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity.

Features:
  • Raintight and concrete tight
  • Compression type couplings
  • Assembled with a steel locknut & gasket
  • Use to join two lengths of EMT

Specs

–
Size:

1"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy