Apply to be a TradeMaster!
Main product image of 1" Set Screw Type Malleable Iron Rigid Couplings
Magnifying glass
Hover image to zoom

1" Set Screw Type Malleable Iron Rigid Couplings

Brand:
Southwire
SKU:
683S
Rating:
(0)
Q&A:
(0)
1" Set Screw Type Malleable Iron Rigid Couplings
Magnifying glass
Hover image to zoom
$11.02 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1"

Description

–
Southwire's Rigid Couplings maintain conduit in a fixed position; threadless, set screw design ensures a secure connection. High quality malleable iron construction optimizes performance and longevity

Features:
  • Set screw type couplings
  • Threadless
  • Set screw design ensures secure connection
  • Maintains conduit in a fixed position
  • Excellent corrosion protection in damp locations
  • Use to join two unthreaded lengths of Rigid conduit or IMC

Specs

–
Size:

1"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy