Apply to be a TradeMaster!
Main product image of 500 ft. Spool - 20/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft. Spool - 20/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable

Brand:
Southwire
SKU:
69207901
Rating:
(0)
Q&A:
(0)
500 ft. Spool - 20/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom
69207901 has been discontinued
Discontinued April 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
500 ft. Spool - 20/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Brand:
Southwire
SKU:552020507
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Brown

Description

–
SIMpull Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications
Features:
  • 150 voltage rating per NEC Article 725
  • ETL listed to UL 13
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • RoHS Compliant
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a brown PVC jacket using SIM (SlikQwik Infused Membrane) for easier pulling resulting in easier installation
  • Ripcord

Specs

–
Length (Feet):

500'

Wire Type:

Thermostat Wire

Conductors:

2

AWG:

20

Cable Type:

Non-Plenum

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm