Apply to be a TradeMaster!
Main product image of 14/2 SJTW Medium Duty String Light with Plastic Cage (100' Length)
Magnifying glass
Hover image to zoom

14/2 SJTW Medium Duty String Light with Plastic Cage (100' Length)

Brand:
Southwire
SKU:
7145SW
Rating:
(0)
Q&A:
(0)
14/2 SJTW Medium Duty String Light with Plastic Cage (100' Length)
Magnifying glass
Hover image to zoom
$118.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
100'
Product Highlight: Wattage
150 Watts

Description

–
Southwire 7145SW 100-Foot 150-Watt 10-Socket Incandescent String Light provides temporary light for work zones and large spaces. There are (10) medium based sockets that use maximum 150-watt incandescent bulbs. These sockets are spaced 10-feet apart and have a total capacity of 1,500-watts. Each socket features a plastic protective bulb cage (bulbs not included). The power cord is 100-feet long and yellow for improved visibility. The cord plug is polarized for your safety. The snap-on plastic guards are easy to open and help protect your bulbs from damage. The cord is 100-feet long and yellow for improved visibility. This product is UL listed, NEC compliant and meets OSHA requirements.

Product Features
  • The (10) medium based light sockets use a maximum of 150-watts each
  • Light sockets are spaced 10-feet apart and have a total capacity of 1,500-watts
  • 100-foot long cord is yellow for improved visibility
  • Each base socket is protected by a durable, plastic cage
  • Illuminates larger areas including, stairwells and work sites
Product Specifications
  • Product Height: 12.5inch
  • Product Width: 10.75 inch
  • Depth: 26.5 inch
  • Product Weight: 13.15 lbs

Specs

–
Cord Length:

100'

Wattage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy