Apply to be a TradeMaster!
Main product image of 14/3 SJTW String Light with Plastic Guard (100' Length)
Magnifying glass
Hover image to zoom

14/3 SJTW String Light with Plastic Guard (100' Length)

Brand:
Southwire
SKU:
7155SW
Rating:
(0)
Q&A:
(0)
14/3 SJTW String Light with Plastic Guard (100' Length)
Magnifying glass
Hover image to zoom
$152.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
100'

Description

–
Product Features
  • 100 foot string light cord with 10 lamp holders and light sockets
  • Durable plastic cage protects each base socket
  • Suitable for both indoor and outdoor lighting systems and perfect for use on new construction and jobsites
  • Temporary indoor and outdoor illumination for attics, garages, unfinished construction, and other large areas
  • Improved visibility provided by bright yellow cord
  • UL Listed and meets OHSA specifications
Product Specifications
  • Product Height: 11.02 inch
  • Product Width: 11.42 inch
  • Depth: 14.96 inch
  • Product Weight: 13.29 lbs

Specs

–
Cord Length:

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy