Apply to be a TradeMaster!
Main product image of 14/3 SJTW LED String Lights (50' Length)
Magnifying glass
Hover image to zoom

14/3 SJTW LED String Lights (50' Length)

Brand:
Southwire
SKU:
7164SW
Rating:
(0)
Q&A:
(0)
14/3 SJTW LED String Lights (50' Length)
Magnifying glass
Hover image to zoom
$188.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'

Description

–
LED String light is the perfect LED solution for any jobsite application. Available in 50ft and 100ft lengths this light features LEDs on the top and bottom of the module giving full jobsite coverage. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust.

Product Features
  • UL 1088, FCC/ICES
  • 7.8W per module delivers 700 lumens downlight and 100 lumen uplight
  • Daisy chain 10 strings with the 100’ version and 20 strings with the 50’ version
  • Robust, rugged LED lighting design
  • Zero maintenance with no need to change bulbs
  • IP65 Rating helps to protect from dust and water
  • 4,000 lumens
  • 50' String
  • UL 1088
  • FCC/ICES Certified
Product Specifications
  • Product Height: 7.8inch
  • Product Width: 10.5 inch
  • Depth: 10.15 inch
  • Product Weight: 5.8 lbs

Specs

–
Cord Length:

50'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy