Apply to be a TradeMaster!
Main product image of 2" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom

2" Insulating Plastic Conduit Bushing

Brand:
Southwire
SKU:
836
Rating:
(0)
Q&A:
(0)
2" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom
$0.84 each
BOX UP & SAVE 13%
$14.60 box of 20
$0.73 each
In Stock
In Stock
Get 492 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Size
2"

Description

–
105°C Flame Retardant

Specs

–
Size:

2"

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Standard Coupling
SKU: E940J
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy