Apply to be a TradeMaster!
Main product image of 2" Rigid Malleable Iron Three Piece Coupling
Magnifying glass
Hover image to zoom

2" Rigid Malleable Iron Three Piece Coupling

Brand:
Southwire
SKU:
856
Rating:
(0)
Q&A:
(0)
2" Rigid Malleable Iron Three Piece Coupling
Magnifying glass
Hover image to zoom
$42.59 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2"

Description

–
Rigid three piece coupling, Malleable Iron, Use as a threaded coupling between lengths of threaded Rigid or IMC conduit, when neither can be rotated.

Features:
  • UL Listed
  • Malleable Iron
  • Zinc Plated

Specs

–
Size:

2"

Material:

Malleable Iron

Product Type:

Coupling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy