Apply to be a TradeMaster!
Main product image of 1/2" Zinc Flexible Cord Connector, Strain Relief (0.190" to 0.260")
Magnifying glass
Hover image to zoom

1/2" Zinc Flexible Cord Connector, Strain Relief (0.190" to 0.260")

Brand:
Southwire
SKU:
881
Rating:
(0)
Q&A:
(0)
1/2" Zinc Flexible Cord Connector, Strain Relief (0.190" to 0.260")
Magnifying glass
Hover image to zoom
$3.93 each
In Stock
In Stock
Get 59 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Zinc Die Cast
Product Highlight: Angle
Straight

Description

–
Features
  • Provides excellent strain relief for indoor and outdoor use
  • Prevents cable pullout
  • Provides tight seal against elemental damage
  • Grommet Color: Red
  • Cable Range: .190 to .260
Application
  • Indoor or outdoor use
  • Standard Material: Zinc die cast

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

Zinc Die Cast

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy