Apply to be a TradeMaster!
Main product image of 1" x 1/2" Reducing Washer
Magnifying glass
Hover image to zoom
1" x 1/2" Reducing Washer
Magnifying glass
Hover image to zoom
$0.23 each
BOX UP & SAVE 13%
$2.00 box of 10
$0.20 each
In Stock
In Stock
Get 504 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Material
Steel

Description

–
1" x 1/2" Reducing Washer

Specs

–
Size:

1" x 1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 1/2" Reducing Washer
SKU: 900
Southwire

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the total measurement across its outside widest point? Thank you

Asked by lisa 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The diameter at the widest point of the fitting is 1.71"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy