Apply to be a TradeMaster!
Main product image of 3/4" Oval NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom

3/4" Oval NM Cable Clamp Type Connector

Brand:
Southwire
SKU:
952TZ
Rating:
(0)
Q&A:
(0)
3/4" Oval NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom
$2.08 each
In Stock
In Stock
Get 63 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–

Southwire's oval design NM Clamp Connectors are recommended for use in dry locations to bond flexible nonmetallic conduit to boxes or enclosures and can accommodate up to 2 cables at once. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. UL listed.


Features:

  • Two tri-combo screws and zinc die cast locknut
  • 3/4" to 2" sizes for oval NM cable up to 1/0-3 to 4/0-3
  • Standard Material: Zinc Die Cast

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy