Apply to be a TradeMaster!
Main product image of 1-1/4" Oval Non-Metallic Cable Clamp Connector
Magnifying glass
Hover image to zoom

1-1/4" Oval Non-Metallic Cable Clamp Connector

Brand:
Southwire
SKU:
954-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
1-1/4" Oval Non-Metallic Cable Clamp Connector
Magnifying glass
Hover image to zoom
$3.89 each
In Stock
In Stock
Get 103 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1-1/4"

Description

–
1-1/4" Oval Non-Metallic Cable Clamp Connector

Topaz’s oval design NM Clamp Connectors are recommended for use in dry locations to bond flexible nonmetallic conduit to boxes or enclosures and can accommodate up to 2 cables at once. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. Long lasting and dependable fabrication; UL listed.

Specs

–
Size:

1-1/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy