Apply to be a TradeMaster!
Main product image of 1000 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom

1000 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)

Brand:
Southwire
SKU:
A50039-1A
Rating:
(0)
Q&A:
(0)
1000 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom
$345.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Gray
Product Highlight: Voltage
300v

Description

–
Copper Insulated Singles. Green Insulated Copper Grounding Conductor. UL Listed. 600 Volts. Lightweight Aluminum Interlocked Armor. PVC Jacketed, Sunlight Resistant

Features:Where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.
  • Fished or embedded in plaster.
  • Installed without the use of conduit.
  • Concealed or exposed installations.
  • Suitable for Wet Location per NEC 330.10(A)(11)
  • Installation in cable tray and approved raceways, or as aerial cable on a messenger.
  • Type THHN/THWN/TFN rated 90-Degree C Dry/ 75- Degree C Wet
  • Anti-Short bushing not required
  • Specs

    –
    Conductors:

    2 Pair Stranded Bare Copper

    Wire Type:

    Tray/Mini-Split Cable

    Product Type:

    Cable

    Length (Feet):

    1000'

    AWG:

    16

    Color:

    Gray

    Voltage:

    300v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy