Apply to be a TradeMaster!
Main product image of 50 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom

50 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)

Brand:
Southwire
SKU:
A50039-1AA
Rating:
(1)
Q&A:
(0)
50 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom
$38.80 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Length (Feet)
50' Length
Product Highlight: Color
Gray

Description

–
For use in Remote Control, Signaling, and Power-Limited circuits per NEC Article 725. Sizes 22 AWG - 16 AWG can also be used as communication circuits per NEC Article 800. Can be used in security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls. The conductors are cabled together; lay length varies depending on conductor count and gauge size.

Features:
  • Conductor: Stranded bare copper per ASTM B8
  • Insulation: Polyvinyl Chloride (PVC)
  • Shield: Aluminum foil shield with 24 AWG tinned drain wire
  • Rip Cord: Rip cord for ease of jacket removal
  • Jacket: Gray Polyvinyl Chloride (PVC)

Specs

–
Voltage:

300v

Length (Feet):

50'

Color:

Gray

Conductors:

2 Pair Stranded Bare Copper

Wire Type:

Tray/Mini-Split Cable

AWG:

16

Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price. Delivered quickly.

Good product
RR Comm Guy
Ohio
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy