Apply to be a TradeMaster!
Main product image of 250 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom

250 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)

Brand:
Southwire
SKU:
A50039-1T
Rating:
(0)
Q&A:
(0)
250 ft. - 16/2 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom
$130.49 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Gray

Description

–
300V, 75-Degree C, Multi-Conductor, Shielded, Stranded Copper, CL3R/FPLR/CMR/CMG

Features:
  • For use in Remote Control, Signaling, and Power-Limited circuits per NEC Article 725. Sizes 22 AWG - 16 AWG can also be used as communication circuits per NEC Article 800. Can be used in security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls. The conductors are cabled together; lay length varies depending on conductor count and gauge size.
  • Flame Test: UL 1666
  • Cable Type: CL3R, Also, CMR where UL permits (Sizes 16 AWG and smaller)
  • Voltage: 300 Volts
  • Temperature: 75-Degree C

Specs

–
Voltage:

300v

Conductors:

2 Pair Stranded Bare Copper

Length (Feet):

250'

Color:

Gray

Wire Type:

Mini-Split Cable

AWG:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy