Apply to be a TradeMaster!
Main product image of 1" EMT Push Install Box Connector
Magnifying glass
Hover image to zoom
1" EMT Push Install Box Connector
Magnifying glass
Hover image to zoom
E-BC-100WT has been discontinued
Discontinued September 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1"

Description

–
Note: Removal Tool sold separately.

SimPush, push-to-install conduit connectors are used in dry locations to connect the end of UL-approved thin wall EMT conduit to metal boxes. Removable and reusable with SIMPush removal tool. Southwire SimPush Fittings are backed by a 1 year limited warranty.

Product Features:
  • Removable and reusable, SimPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit
  • Manufactured with corrosion resistant copper free aluminum for excellent durability
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut

Specs

–
Product Type:

Connector

Size:

1"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM