Apply to be a TradeMaster!
Main product image of 1-1/2" x 50' Top-Flex Conduit
Magnifying glass
Hover image to zoom

1-1/2" x 50' Top-Flex Conduit

Brand:
Southwire
SKU:
HF1112
Rating:
(0)
Q&A:
(0)
1-1/2" x 50' Top-Flex Conduit
Magnifying glass
Hover image to zoom
$109.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Non-Metallic

Description

–
Maximize safety and performance with Southwire's corrosion resistant nonmetallic liquidtight top-flex I tubing, available in trade sizes from 3/8” to 2”. For use with top-flex nylon, straight or right angle connectors and with the Southwire line of die cast connectors for liquidtight conduit. Smooth interior is free of sharp edges to enable easy wire pulling and protect conductors from damage. Featuring a strong and lightweight construction that promotes ease of handling and transport.

Recommended for use in direct burial and poured concrete, suitable for interior and exterior work including HVAC, refrigeration and marine equipment, machine tools, motors and controls; tubing is easily cut to measure with a utility knife or PVC cutter. UV rated; UL listed.

Specs

–
Size:

1-1/2"

Length (Feet):

50'

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Straight Two-Piece Liquid Tight Non-Metallic Fitting
SKU: LT43H
T&B
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy