Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 40 Male Adapter

Brand:
Carlon
SKU:
E943H
Rating:
(1)
Q&A:
(0)
1-1/2" PVC Schedule 40 Male Adapter
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 15%
$35.25 box of 25
$1.41 each
In Stock
In Stock
Get 205 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

–
Male Terminal Adapter, Size 1-1/4 Inch, Length 1.986 Inches, Outer Diameter 1.973 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Male Adapter

Size:

1-1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

11/2" couplings.

Great price and shipping was fast.
John
Bellport Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy