Apply to be a TradeMaster!
Main product image of 3/4" EMT & Rigid LB Type Combination Conduit Body w/ Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom

3/4" EMT & Rigid LB Type Combination Conduit Body w/ Cover and Gasket - Aluminum

Brand:
Southwire
SKU:
LB2SSCG
Rating:
(0)
Q&A:
(0)
3/4" EMT & Rigid LB Type Combination Conduit Body w/ Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom
$7.53 each
In Stock
In Stock
Get 21 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Southwire's EMT and Rigid combo LB type Conduit Body with Cover and Gasket features naturally corrosion resistant aluminum construction. LB type conduit bodies have a hub on one end and one on the back side, provide easy access for splicing and can correct and change direction of conduit runs. Domed cover allows for additional wiring space; NEMA FB 1 rated for wet locations, use with threaded rigid metal conduit only.

Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed.

Product Features
  • Combination LB type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only

Specs

–
Product Type:

Conduit Body

Size:

3/4"

Material:

Aluminum

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy