Apply to be a TradeMaster!
Main product image of 1" Rigid Threaded Type LB Conduit Body - Malleable Iron
Magnifying glass
Hover image to zoom

1" Rigid Threaded Type LB Conduit Body - Malleable Iron

Brand:
Southwire
SKU:
LB3M
Rating:
(0)
Q&A:
(0)
1" Rigid Threaded Type LB Conduit Body - Malleable Iron
Magnifying glass
Hover image to zoom
$23.80 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron

Description

–
Southwire's Malleable Iron Rigid Threaded type LB Conduit Body is constructed to offer unmatched high tensile strength and ductility. Strong and resilient malleable iron fabrication is resistant to damage from corrosion and impact. LB type conduit bodies allow 90° back bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs.
Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Available in 1/2" to 4" sizes; UL listed.

Features:
  • NPT tapered hubs
  • Suitable for use in concrete

Specs

–
Product Type:

Conduit Body

Size:

1"

Material:

Malleable Iron

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy