Apply to be a TradeMaster!
Main product image of 1-1/4" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom

1-1/4" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum

Brand:
Southwire
SKU:
LB4CG
Rating:
(1)
Q&A:
(0)
1-1/4" Rigid Threaded LB Conduit Body with Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom
$17.34 each
BOX UP & SAVE 10%
$31.34 box of 2
$15.67 each
In Stock
In Stock
Get 14 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Aluminum

Description

–
1-1/4" Rigid Conduit Body Type LB, assembled with Powder Coat Steel Cover and Neoprene Gasket, NPT tapered threads, UL Listed for Wet Locations, Suitable for Use in Concrete, Used to provide access to conductors for pulling, splicing & maintenance. Copper Free Aluminum.

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Includes Cover & Gasket

Specs

–
Product Type:

Conduit Body

Size:

1-1/4"

Material:

Aluminum

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a reasonable price

We will be installing this on an A/C install. High quality and a great price. Saved me $$ as compared with our local supply house.
Brushy
Covington, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy