Apply to be a TradeMaster!
Main product image of 2" Threaded LB Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom

2" Threaded LB Type Rigid Conduit Body - Aluminum

Brand:
Southwire
SKU:
LB6
Rating:
(0)
Q&A:
(0)
2" Threaded LB Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom
$20.25 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Aluminum

Description

–
Southwire's Rigid threaded LB type Conduit Body is manufactured from copper free aluminum. LB type conduit bodies permit 90° back bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs.
Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed

Product Features
  • Threaded LB type
  • NPT tapered hubs
  • Suitable for use in concrete
  • Suitable for use in wet locations
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Powder coat

Specs

–
Product Type:

Conduit Body

Size:

2"

Material:

Aluminum

Type:

LB

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy