Apply to be a TradeMaster!
Main product image of 500 ft. POB - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft. POB - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable

Brand:
Southwire
SKU:
P40073-1D
Rating:
(0)
Q&A:
(0)
500 ft. POB - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable
Magnifying glass
Hover image to zoom
$209.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
White

Description

–
Southwire's general purpose, low voltage power limited product is ideal for remote control, signaling and power limited circuits. Applications can include security, sound and audio, public address, intercom, alarm and access control circuits. Product is 300V and Plenum rated.

Specs

–
Product Type:

Cable

Length (Feet):

500'

Wire Type:

Thermostat Cable

AWG:

18

Conductors:

2

Color:

White

Features:

Plenum-Rated

Cable Type:

Plenum-Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy