Apply to be a TradeMaster!
Main product image of 500 ft. Spool - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft. Spool - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable

Brand:
Southwire
SKU:
P40133-1C
Rating:
(0)
Q&A:
(0)
500 ft. Spool - 18/2 Stranded CL2P (Plenum) White Shielded Thermostat Cable
Magnifying glass
Hover image to zoom
$138.83 each
In Stock
In Stock
Get 18 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
White

Description

Southwire's general purpose, low voltage power limited product is ideal for remote control, signaling and power limited circuits. Applications can include security, sound and audio, public address, intercom, alarm and access control circuits. Product is 300V and Plenum rated.

Specs

Length (Feet):

500'

Wire Type:

Thermostat Wire

Conductors:

2

AWG:

18

Color:

White

Features:

Plenum-Rated

Cable Type:

Plenum-Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy