Apply to be a TradeMaster!
Main product image of 250 ft. - 16/4 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom

250 ft. - 16/4 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)

Brand:
Southwire
SKU:
R50031-1T
Rating:
(0)
Q&A:
(0)
250 ft. - 16/4 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Magnifying glass
Hover image to zoom
$206.73 each
In Stock
In Stock
Get 47 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Green

Description

–

Application:


Remote Control, Signalling, and Power-Limited circuits per NEC Article 725. 22AWG - 16 AWG also as communication circuits per NEC Article 800. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.


Construction:

  • Conductor: Stranded bare copper per ASTM B8
  • Insulation: Polyvinyl Chloride PVC
  • Shield: Aluminum foil shielded with 24 AWG drain wire
  • Rip  Cord:Rip cord for ease of jacket removal
  • Jacket: Gray Polyvinyl Chloride PVC.

Specifications:

  • ASTM B8 Concentric-Lay-Stranded Copper Conductors
  • UL 13 Power-Limited Circuit Cables
  • UL 444 Communications Cables (90ºC, 300V)

Specs

–
Voltage:

300v

AWG:

16

Wire Type:

Tray/Mini-Split Cable

Length (Feet):

250'

Color:

Green

Conductors:

4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy