Apply to be a TradeMaster!
Main product image of 1/2" Plastic Cable Connector for Non-Metallic Cable
Magnifying glass
Hover image to zoom

1/2" Plastic Cable Connector for Non-Metallic Cable

Brand:
Southwire
SKU:
RCR50
Rating:
(2)
Q&A:
(0)
1/2" Plastic Cable Connector for Non-Metallic Cable
Magnifying glass
Hover image to zoom
$0.32 each
In Stock
In Stock
Get 882 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Southwire's Cable Connectors are designed for use with non-metallic sheathed cable. Easy to handle and install, one piece plastic construction. Connectors hold cables securely and can accommodate a wide range of cable sizes. Meets cULus rigorous standards; available in trade sizes of 1/2" and 3/4".

Product Features
  • RCR50 easily installs in all 1/2" metal knockouts
  • Locknut not required.
  • Retrofit design allows you to install from the inside or outside of enclosure
  • For use with non-metallic sheathed cable to box or enclosure
  • Standard Material: Plastic 105°C rated

Specs

–
Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .200-.485)
SKU: LPCG50
Arlington

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Techs like these!

Out service techs love these connectors as they can be installed internally or externally of electrical boxes especially when we get service calls and find boxes are missing connectors these can be slipped over the existing wire and popped in the box.
Tom
Northern Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected.

Made wiring my lights much easier.
Ryan S.
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy