Apply to be a TradeMaster!
Main product image of 3/4" Plastic Cable Connector for Non-Metallic Cable
Magnifying glass
Hover image to zoom

3/4" Plastic Cable Connector for Non-Metallic Cable

Brand:
Southwire
SKU:
RCR75
Rating:
(0)
Q&A:
(0)
3/4" Plastic Cable Connector for Non-Metallic Cable
Magnifying glass
Hover image to zoom
$0.46 each
In Stock
In Stock
Get 245 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Southwire's Cable Connectors are designed for use with non-metallic sheathed cable. Easy to handle and install, one piece plastic construction. Connectors hold cables securely and can accommodate a wide range of cable sizes. Meets cULus rigorous standards. Product Features
  • RCR75 easily installs in all 3/4" metal knockouts
  • Locknut not required.
  • Retrofit design allows you to install from the inside or outside of enclosure
  • For use with non-metallic sheathed cable to box or enclosure
  • Standard Material: Plastic 105°C rated

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy