Apply to be a TradeMaster!
Main product image of 1-1/2" T Combination Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom

1-1/2" T Combination Conduit Body with Cover and Gasket

Brand:
Southwire
SKU:
T5SSCG
Rating:
(0)
Q&A:
(0)
1-1/2" T Combination Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom
$31.88 each
BOX UP & SAVE 13%
$55.48 box of 2
$27.74 each
In Stock
In Stock
Get 12 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Aluminum

Description

–
Southwire's EMT and Rigid combo T type Conduit Body, with Cover and Gasket features aluminum construction with a powder coated body and cover for enhanced durability.
Smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed.

Features
  • Combination T type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only

Applications
  • Provides access to conductors for pulling, splicing and maintenance

Standard Material
  • Copper free aluminum die cast
  • Cover - Stamped steel
  • Gasket - Neoprene rubber
  • Standard Finish: Powder coat

Specs

–
Product Type:

Conduit Body

Size:

1-1/2"

Material:

Aluminum

Type:

T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy