Apply to be a TradeMaster!
Main product image of Triple Gang 1/2" 7 Holes Weather Proof Box (Gray)
Magnifying glass
Hover image to zoom

Triple Gang 1/2" 7 Holes Weather Proof Box (Gray)

Brand:
Southwire
SKU:
WB3750
Rating:
(1)
Q&A:
(0)
Triple Gang 1/2" 7 Holes Weather Proof Box (Gray)
Magnifying glass
Hover image to zoom
$29.65 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray
Product Highlight: Size
1/2"

Description

–
Triple Gang Weather Proof Box, Copper Free Aluminum, 7- 1/2" Holes, includes closure plugs, grounding screws and mounting lugs, 54 CU IN capacity. Grey Powder Coat

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Includes Hardware & Installation Instructions

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

3

Hole Size:

1/2"

Number of Holes:

7

Material:

Aluminum

Color:

Gray

Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As described

Using with pvc conduit
mike
charlotte, nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy