Shop Resideo Sale
Main product image of Triple Gang Weatherproof Cover (Blank)
Magnifying glass
Hover image to zoom

Triple Gang Weatherproof Cover (Blank)

Brand:
Southwire
SKU:
WC3B
Rating:
(0)
Q&A:
(0)
Triple Gang Weatherproof Cover (Blank)
Magnifying glass
Hover image to zoom
$6.35 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Material
Aluminum

Description

–
Southwire's Weatherproof Blank Triple Gang Covers feature corrosion resistant aluminum cast construction plus a weather seal gasket to prevent moisture damage. Available in gray; always in stock and ready for fast delivery. UL listed, 2011 NEC and NEMA 3R compliant and approved for use in wet locations. Point of purchase packaging promotes self merchandising and easy display.

Features:
  • Multi-Use 25 in 1 snap in configurations
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Includes Hardware & Installation Instructions

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

3

Color:

Gray

Mount:

Horizontal

Vertical

Material:

Aluminum

Features:

NEMA 3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy