Apply to be a TradeMaster!
Main product image of Double Gang 5-in-1 Combo Toggle/Switch Cover (Gray)
Magnifying glass
Hover image to zoom

Double Gang 5-in-1 Combo Toggle/Switch Cover (Gray)

Brand:
Southwire
SKU:
WC25GFI
Rating:
(0)
Q&A:
(0)
Double Gang 5-in-1 Combo Toggle/Switch Cover (Gray)
Magnifying glass
Hover image to zoom
$16.69 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

–
Double Gang Combo Cover-Toggle/Switch Universal 5 in 1, Heavy Duty,Die Cast Aluminum with polycarbonate inserts,Grey, Durable powder coat finish,Lockable design. Pre-installed adhesive gasket,UL listed for wet locations. For use with double gang outdoor device box. NEMA 3R.

Features:
  • Universal 5 in 1 design
  • UL listed for wet locations
  • Durable powder coat finish

    **Image may not represent actual product.**

Specs

–
Product Type:

Weather Proof Cover

Type:

Multi-Use

Toggle

Combination

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Material:

Aluminum

Features:

NEMA 3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy