Shop Resideo Sale
Main product image of Single Gang 3/4" 3 Holes Weather Proof Box (Gray)
Magnifying glass
Hover image to zoom

Single Gang 3/4" 3 Holes Weather Proof Box (Gray)

Brand:
Southwire
SKU:
WB1375
Rating:
(1)
Q&A:
(0)
Single Gang 3/4" 3 Holes Weather Proof Box (Gray)
Magnifying glass
Hover image to zoom
$4.83 each
In Stock
In Stock
Get 344 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Color
Gray
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Single Gang Weather Proof Box, Copper Free Aluminum, 3 3/4" Holes, includes closure plugs, grounding screws and mounting lugs, 18 CU IN capacity. Available colors, Grey, White & Bronze

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Installation Instructions included

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Number of Holes:

3

Hole Size:

3/4"

Color:

Gray

Size:

3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and unbeatable price, FAST shipping!

This product was used to wire a new shed of mine and to allows me to put waterproof outlet covers on making it so I can washdown my white walls with the power washer!
Killer
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy