Apply to be a TradeMaster!
Main product image of 1" Barbed PVC Tee (Insert x Insert x Insert)
Magnifying glass
Hover image to zoom
1" Barbed PVC Tee (Insert x Insert x Insert)
Magnifying glass
Hover image to zoom
$2.46 each
BOX UP & SAVE 11%
$55.00 box of 25
$2.20 each
In Stock
In Stock
Get 595 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
1" x 1" x 1"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

Clamp-Free Spiral Barb Irrigation Hose Insert Adapters.
Specially designed nominal 3/8" barb configurations allow connection of pipe Insert Fittings to conventional 1/2" polyethylene irrigation hose. Special spiral barb allows twist-on connection of hose without need for clamping in open end irrigation applications.

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Tee

Material:

PVC

Size:

1" x 1" x 1"

Connection Type:

Insert x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Barbed Insert Plug
SKU: 1449-010

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent service, good price and a good product but...

Excellent service, good price and a good product but the 1/2" Ts don't fit a pipe of 1/2" inner diameter without a lot of forcing and softening the tube.
VS

Most Liked Negative Review

Nice T but won't fit a 3/8 inch hose on the barb

Nice T but the 3/4, 3/4, 3/8 tee won't fit a 3/8" hose. It'd fit a 1/2 hose nicely. Funny thing is it's stamped with a 3/8 so not sure what's going on.
Showing 1-10 of 11 reviews

Reasonable Price

Quality, easy and convenient
LD57
Parker Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This holds better than anything I can find locally.

I was constantly blowing irrigation lines, until I found this.
Jason
Spokane Valley, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 " barbed T

I run a 3/4" water line and have other water lines coming off this one. These work perfect.
Jesse
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast service and great selection of parts

The perfect part was delivered very quickly, and I would definitely buy from them again.
Dale
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely i will purchase again

I prefer the quality of this plastic over the Ace Hardware quality every time!
Bruce
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faast and Reliable

SupplyHouse delivered my item fast and reliably. It was exactly as described and very good quality. hey are now my goto supplier .
Poolguy
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Plumbing
Al - Purchaser
Plainville CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch outfit

Good products, good service, good prices. Enough said.
Satisfied
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice T but won't fit a 3/8 inch hose on the barb

Nice T but the 3/4, 3/4, 3/8 tee won't fit a 3/8" hose. It'd fit a 1/2 hose nicely. Funny thing is it's stamped with a 3/8 so not sure what's going on.
Erik
Jupiter, fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service, good price and a good product but...

Excellent service, good price and a good product but the 1/2" Ts don't fit a pipe of 1/2" inner diameter without a lot of forcing and softening the tube.
Tyrone
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy