Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" PVC Barbed Insert Reducing Tee (Insert x Insert x Insert)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" PVC Barbed Insert Reducing Tee (Insert x Insert x Insert)

SKU:
1401-094
Rating:
(13)
Q&A:
(0)
3/4" x 1/2" x 1/2" PVC Barbed Insert Reducing Tee (Insert x Insert x Insert)
Magnifying glass
Hover image to zoom
$2.72 each
BOX UP & SAVE 10%
$61.25 box of 25
$2.45 each
In Stock
In Stock
Get 23 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

Clamp-Free Spiral Barb Irrigation Hose Insert Adapters.
Specially designed nominal 3/8" barb configurations allow connection of pipe Insert Fittings to conventional 1/2" polyethylene irrigation hose. Special spiral barb allows twist-on connection of hose without need for clamping in open end irrigation applications.

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Reducing Tee

Material:

PVC

Size:

3/4" x 1/2" x 1/2"

Connection Type:

Insert x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.77 out of 13 reviews
100% would recommend this product
4.77
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
23%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Great 1" to 1/2" drip line connector(s)

Great connectors, normally i like the compression fittings for drip lines but these are for my rain collection system. I have 5 rain-cans collecting water and 1/2" lines feeding into a now 1" line that ends in the pond. With this there is no line pressure so no chance of leaking.
john
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just right

i ordered these for my friend that is growing an "at-home" vineyard. so far so good.
J. R.
central florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price and delivery was amazing

Parts were delivered as promised. Price was better than expected.
Treeman
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find in my area

Worked out great. Could not find in my area so glad they had it. Online description was wrong but they were supposed to correct it. Cost me more because of shipping but that's not their fault. Happy overall.
Steve
Boiling Springs , SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 x 3/4 x 1 inch tee

Exactly what I needed.
Rof
Gaylord mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Quick delivery and great price
Jason
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine Products and Fast Shipping

I had very good experience with SupplyHouse, finding my products is easy, placing my order was easy, changing my order was easy, shipping was fast and reliable. Great online store for plumbing supplies.
Harry
Stamford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great for greywater system

Needed to add some outputs for my greywater system. This -- with metal clamps -- made it easy.
Ronke
Santa Monica, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Quick shipping
Tony
Piney Flats, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need one again in the future

good produce worked great for the instillation I needed
elad2383
Reevesville, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy