Shop Resideo Sale
Main product image of 1/2" PVC Barbed Insert Cross (Insert x Insert x Insert x Insert)
Magnifying glass
Hover image to zoom

1/2" PVC Barbed Insert Cross (Insert x Insert x Insert x Insert)

SKU:
1420-005
Rating:
(2)
Q&A:
(1)
1/2" PVC Barbed Insert Cross (Insert x Insert x Insert x Insert)
Magnifying glass
Hover image to zoom
$3.60 each
BOX UP & SAVE 10%
$162.50 box of 50
$3.25 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
1/2"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Cross

Size:

1/2"

Connection Type:

Insert x Insert

Material:

PVC

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PVC Insert Coupling (Insert x Insert)
SKU: 1429-005

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Early delivery and great service

I couldn't find a cross anywhere around town for my garden setup. The pricing was reasonable, shipping costs were reasonable, and delivery was faster than anticipated.
Garden Amateur
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product just what was needed

We are making water grids for raised beds for next year Your service was excellent
Dottie
Sheldon Vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What color material is this fitting?

Asked by Benz 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The color of this fitting is Grey

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy