Apply to be a TradeMaster!
Main product image of 1" x 3/8" PVC Barbed Insert Spiral Coupling (Insert x Spiral Barb)
Magnifying glass
Hover image to zoom

1" x 3/8" PVC Barbed Insert Spiral Coupling (Insert x Spiral Barb)

SKU:
1429-129
Rating:
(3)
Q&A:
(0)
1" x 3/8" PVC Barbed Insert Spiral Coupling (Insert x Spiral Barb)
Magnifying glass
Hover image to zoom
$2.28 each
BOX UP & SAVE 11%
$101.50 box of 50
$2.03 each
In Stock
In Stock
Get 50 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Spiral Barb Connection
Product Highlight: Size
1" x 3/8"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Coupling

Size:

1" x 3/8"

Connection Type:

Insert x Spiral Barb

Material:

PVC

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1" x 3/8" Spiral Barbed PVC Tee (Insert x Insert x Spiral Barb)
SKU: 1401-129

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It did not fit a 3/8" ID hose but customer service was great

I bought this coupling to connect a 1" tubing with a 3/8" tubing. The 3/8" did not work at all. Working with customer service resolved the issue to my satisfaction but I cannot recommend this part at all.
Didn't work
Steamboat Springs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Hard to find item in my area. Fair price and shipping
S
Sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was a disaster

I ordered this product specifically to connect one inch and 3/8 inch tubing. The part was also stamped 1" X 3/8". However, measurement with a calipers clearly showed a one inch fitting on one end and a ONE HALF INCH fitting on the other end. Totally worthless for my application - and a clearly false labeling by the manufacturer.
Rich
Denver CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy