Apply to be a TradeMaster!
Main product image of 6" PVC Schedule 40 Insert x IPS Spigot Adapter (Gray)
Magnifying glass
Hover image to zoom

6" PVC Schedule 40 Insert x IPS Spigot Adapter (Gray)

SKU:
1432-060G
Rating:
(1)
Q&A:
(0)
6" PVC Schedule 40 Insert x IPS Spigot Adapter (Gray)
Magnifying glass
Hover image to zoom
$102.27 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x IPS Spigot Adapter Connection
Product Highlight: Size
6"
Product Highlight: Color
Gray
Product Highlight: Standards Met
NSF Standards Met

Specs

–
Material:

PVC

Standards Met:

NSF

Connection Type:

Insert x IPS Spigot Adapter

Product Type:

Adapter

Size:

6"

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what I needed!

The spigot is the perfect way to make the laundry/utility sink pump PVC connect seamlessly to the washer stack pipe.
Pete S
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy