Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Barbed Insert Male Adapter (MIPT x Insert)
Magnifying glass
Hover image to zoom
1-1/2" PVC Barbed Insert Male Adapter (MIPT x Insert)
Magnifying glass
Hover image to zoom
$1.88 each
BOX UP & SAVE 10%
$42.25 box of 25
$1.69 each
In Stock
In Stock
Get 1,647 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Size
1-1/2"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Adapter

Size:

1-1/2"

Material:

PVC

Connection Type:

MNPT x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Barbed Insert Male Adapter (MIPT x Insert)
SKU: 1436-020

Product Reviews

4.93 out of 56 reviews
98% would recommend this product
4.93
out of 56 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great! Solves a problem

Its really difficult to find barbed pipe fittings at the big box stores that aren't 3/4" pipe thread on the other end. I'm rebuilding my hot tub and I didn't want to have a pipe fitting that could leak. These solved the problem. They fit perfectly into a 1.5" PVC pipe adapter tee with a 3/4" pipe on the leg of the tee. Glued it in, no leak.
VS

Most Liked Negative Review

Not useful due to design.

Barb is too large in outside diameter to properly fit into 1/4" inside diameter braided vinyl hose which was purchased at Supply House.
Showing 1-10 of 56 reviews

Perfect

What I needed at a great price, fast shipping!
CE
NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

There was a shipping error and they quickly replaced the item. Great customer service.
Mike
Basehor, KS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Just what I needed.

Special project, not everyone had what I needed.
Big Dog King Daddy
Jonesborough, TN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is my go to

reasonably priced and showed up quick, just like previous orders. Thank You
Brandon
Newbury Park, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed quickly

Mine had cracked and this was a direct replacement.
Coachal
Onsted mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service

I got the order in time for an urgent job and all went perfectly. I sometimes have to clamp down tightly to make old poly pipe seal and these are quality inserts that can take the pressure!
Pieman
Detroit, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from you again

Very expedient service. Thank you
Boon
Western Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Barbed Insert Reducing Male Adapter

Great price super fast shipping.
PVC Barbed Insert Reducing Male Adapter
Lakeland, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How to adapt to 3/4" ID flex tubing

I use this item to convert from rigid 3/4" PVC pipe to clear flexible 3/4" ID tubing in an aquarium application.
Garth
Hickory, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Buy Again

I am using these fittings on my Freshwater Aquarium. They were exactly as described and worked perfectly!
Shermanpm
Oxford Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this 1" hose insert to 3/4" MPT or the other way 3/4" hose insert to 1" MPT?

Asked by Arnold 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

SKU: 1436-102 is 3/4" MPT x 1" Hose Insert

Was this review helpful to you?

Q: Is this the right item to connect a 2 in. no kink pond tubing to a 2 in. female outlet on a pump?

Asked by Dukr 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This would connect to the 2" outlet on a pump, however we are not familiar with "no kink pond" tubing, so we can not confirm compatibility with that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy