Apply to be a TradeMaster!
3/4" x 6" CPVC Sch 80 Threaded Nipple (Threaded one end)

3/4" x 6" CPVC Sch 80 Threaded Nipple (Threaded one end)

SKU:
1883-060C
Rating:
(30)
Q&A:
(1)
3/4" x 6" CPVC Sch 80 Threaded Nipple (Threaded one end)
$9.69 each
BOX UP & SAVE 12%
$214.00 box of 25
$8.56 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
6" Length

Specs

–
Size:

3/4"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 30 reviews
93% would recommend this product
4.67
out of 30 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
10%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Almost Hit the Mark

This Spears threaded extension pipe is of high quality but at this length really needs a fixed nut for tightening. Used wrench strap to tighten.
VS

Most Liked Negative Review

Thread x Thread nipples

I use TOE (threaded one end) nipples. These from Spears are molded and always have mold imperfections (after cutting the unneeded threads) that are difficult at best to remove for a decent spigot end. Real nipples are turned from actual SCH 80 pipe.
Showing 1-10 of 30 reviews

If needed Yes

Works as designs
joe
Long Island NY
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these items again if needed

Received items promptly and were exactly what I needed. Worked as expected.
No nickname
Tempe Az.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. Threads were perfect.

Used this for a pool pressure gauge to stop chlorine damage to metal fittings.
Tiger74
South Carolina
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably wouldn't buy again

Not certain they really are schedule 80 - appear to be the same as irrigation risers, but I could be wrong (we'll see when they fail…).
RSW+
N Ft Myers FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Nipple

Used this item on the well pump discharge line. Excellent quality item, would buy again.
Bob
Oklahoma
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

just what I needed
Fx
nyc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this Product again

As described Clean threading Nice Product
WH
Woodland Park, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears: overpriced but good

It works.
JCB
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Didn't use it yet.
Tom
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Hard to get schedule 80 fittings locally
Tom
Putnam NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the item Spears 882-015 have a 1/2" pipe thread on both ends? Or the pipe thread just on one end? I need it to have the 1/2" pipe thread on both ends. Thanks.

Asked by James 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it has 1/2 threads both sides.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy